0 items

Kichler Lighting Starkk Collection 53W 5-Blade Ceiling Fan with 52 in. Blade Span and 1-Light

KK330174

Color Finish

Starting at $339.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 17MM , Light Kit Included , Blade Span 52
  • Additional Finishes': Natural Brass/Brushed Nickel/Polished Nickel/Matte White/Olde Bronze/
  • Additional Shade Information: ETCHED CASED OPAL
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS

SPECIFICATIONS

AMP
0.18, 0.31, 0.44
Blade Finish
Silver/Walnut
Blade Pitch
12°
Blade Span
52 in
Bulb Type
LED
CFM
4290
Collection
Starkk Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Cased Opal Etched
Height
14-3/20 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Material
Glass, Wood
Number Of Blades
5
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
53

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday