Kichler Lighting
5.52W 4-Light Integrated LED Step Light in Almond
Part #KK12674ALM | Item #5066427 | Manufacturer Part #12674ALM
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Almond/Architectural Bronze/Brushed Nickel/White/
- Safety Rated: ETL_Damp
ADA Compliant
Specifications
ADA Compliant: Yes
Ballast Type: Electronic
Bulb Type: Integrated LED
Center Beam Candle Power: 30
Color Finish: Almond
Color Finish Category: Neutrals
Color Rendering Index CRI : 85
Color Temperature: 3000
Dimmable: Yes
ETL Listed: Yes
Height: 3-1/4 in
Installation Type: [Ceiling Mount, Wall Mount]
Length: 5 in
Lighting Style: Utility
Lumens: 30
Material: Aluminum
Number Of Hours: 40000
Number Of Lights: 4
Style: Utilitarian
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 5.52
Weight: 0.58
Width: 2 in