Kichler Lighting

55W T6 Fluorescent Light Bulb with 4-Pin Base

Part #KK4029  |  Manufacturer Part #4029

Watts:

55
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': White/
  • Safety Rated: Accessory, Listing Not Required

Specifications

Application: Residential

Bulb Type: Fluorescent

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Diameter: 8-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 1 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: GX10q-4

Light Bulb Shape Code: T6

Material: Glass

Type: Lighting Accessory

UL Listed: No

Volts: 120V

Watts: 55

Width: 8-1/4 in