0 items

Kichler Lighting Hendrik™ 59-3/4 in. 100W 3-Light Medium Pendant

KK3275

Color Finish

Starting at $430.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hendrik™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
24 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal|Light Umber Etched
Height
60 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary/Modern
Number Of Lights
3
Watts
100

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday