0 items

Kichler Lighting Sutter Place™ 59W 5-Blade Ceiling Fan with 52 in. Blade Span and 3-Light

KK339211

Color Finish

Starting at $174.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pull chain operation
  • Reversible blades

SPECIFICATIONS

AMP
0.49
Blade Finish
Walnut
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Incandescent
CFM
4500
Collection
Sutter Place™
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Umber Alabaster
Height
15-1/4 in
Indoor Outdoor
Indoor
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Plywood, Steel
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
59

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday