0 items

Kichler Lighting 5W Light Bulb with Festoon Base

KK10245

Watts

5
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Frosted
Dimmable
No
Energy Star Compliant
No
Length
1 in
Light Bulb Base Type
Festoon Cap
Volts
12V
Watts
5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday