0 items

Kichler Lighting Townhouse 6-1/2 in. 100W 1-Light Medium Lantern

KK9788

Color Finish

Starting at $43.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Townhouse
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Depth
6-1/2 in
Glass Type
Clear Beveled
Height
11-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday