Kichler Lighting

6-1/2 x 11-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Old Bronze

Part #KK8108OZ  |  Manufacturer Part #8108OZ

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Tannery Bronze/Brushed Nickel/Olde Bronze/Distressed Black/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: LIGHT UMBER ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 11-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Light Umber Etched

Height: 6-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Utility

Material: Steel

Number Of Lights: 2

Style: Utilitarian

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 11-1/4 in