6-1/4 in. 75W 2-Light Medium E-26 Flush Mount Ceiling Light in Canyon View

You last purchased this on
 
Kichler Lighting

Alameda 6-1/4 in. 75W 2-Light Medium E-26 Flush Mount Ceiling Light in Canyon View

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Alameda 6-1/4 in. 75W 2-Light Medium E-26 Flush Mount Ceiling Light in Canyon View

  • Fast #
  • Part #KK9825CV
  • Item #4136653
  • Manufacturer Part #9825CV
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Canyon View Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Canyon View/Architectural Bronze/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS
  • Additional Shade Information: HONEY OPALESCENT
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Alameda
Color Finish Category:
Browns
Color Finish Name:
Canyon View
Diameter:
11-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Honey Opalescent
Height:
6-1/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Flush Mount, Outdoor
Length:
11-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Mission
Material:
Brass
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Arts and Crafts/Mission
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
11-1/4 in