6-1/4 x 15-1/4 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Kichler Lighting

6-1/4 x 15-1/4 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

6-1/4 x 15-1/4 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK8110NI
  • Item #3093375
  • Manufacturer Part #8110NI
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Additional Finishes': Tannery Bronze/Brushed Nickel/Olde Bronze/Distressed Black/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Additional Shade Information: ALABASTER SWIRL
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
15-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Alabaster Swirl
Height:
7 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Material:
Steel
Number of Lights:
3
Product Type:
Fan Accessory
Style:
Utilitarian
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
15-1/4 in