Kichler Lighting 6-1/4 x 15-1/4 in. 60W 3-Light Medium Flush Mount Ceiling Fixture

KK8110

Color/Finish

Starting at $34.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Tannery Bronze/Brushed Nickel/Olde Bronze/Distressed Black/
  • Additional Shade Information: ALABASTER SWIRL
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15-1/4 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Alabaster Swirl
Height
7 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Utility
Material
Steel
Number Of Lights
3
Style
Utilitarian
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
15-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday