0 items

Kichler Lighting Wynberg™ 6 in. 1-Light Wall Sconce

KK5294

Color Finish

Starting at $44.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Additional Shade Information: SATIN ETCHED
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Wynberg™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
7-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Classic
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday