Kichler Lighting New Street 6-Light Bath Strip Light
KK626
SPECIFICATIONS
- Bulb Style
- Globe
- Bulb Type
- Incandescent
- Collection
- New Street
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 5-1/2 in
- Energy Star Compliant
- No
- Height
- 4-1/2 in
- Light Bulb Shape Code
- G25
- Lighting Direction
- Up/Down Lighting
- Material
- Glass, Steel
- Number Of Lights
- 6
- Watts
- 360
- Width
- 36 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday