0 items

Kichler Lighting Lyndon® Patio 60 in. 5-Blade Ceiling Fan

KK310139

Color Finish

Starting at $490.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.19, 0.36, 0.53
Blade Finish
Dark Walnut/Medium Walnut
Blade Pitch
13°
Blade Span
52 in
Bulb Type
Incandescent
CFM
5234
Collection
Lyndon® Patio
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
14 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
64

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday