Kichler Lighting 60 in. Fan Down Rod

KK360005

Color Finish

Starting at $55.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Ships Via: UPS

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1 in
Length
60 in
Material
Steel
Type
Ceiling Fan Downrod

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday