Kichler Lighting 60 W 2-Light Candelabra Outdoor Semi-Flush Mount Ceiling lantern

KK9850

Color Finish

Starting at $60.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Black/Tannery Bronze/White/
  • Additional Shade Information: CLEAR BEVELED
  • Safety Rated: CSA UL Listed Damp
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Beveled
Height
7-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
10-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday