Kichler Lighting

60 W 4-Bulb Medium Strip Light in Polished Chrome

Part #KK624CH  |  Manufacturer Part #624CH

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Polished Brass/White/Brushed Nickel/Antique Brass/Tuscan Gold/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: CSA UL Listed Damp

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Globe

Bulb Type: Incandescent

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 5-1/2 in

Diameter: 24 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 4-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G25

Lighting Direction: Up/Down Lighting

Lighting Style: Utility

Material: Steel

Number Of Lights: 4

Style: Utilitarian

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 24 in