60 W 5-Light Medium Sconce in Polished Chrome

You last purchased this on
 
Kichler Lighting

60 W 5-Light Medium Sconce in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

60 W 5-Light Medium Sconce in Polished Chrome

  • Fast #
  • Part #KK625CH
  • Item #981803
  • Manufacturer Part #625CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Chrome/Polished Brass/Brushed Nickel/White/Antique Brass/
  • Can be Mounted Vertically or Horizontally
  • Ships Via: UPS
  • Safety Rated: CSA UL Listed Damp
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-1/2 in
Diameter:
30 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Utility
Material:
Steel
Number of Lights:
5
Product Type:
Fan Accessory
Style:
Utilitarian
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
30 in