Kichler Lighting

60 W 8-Light Medium Sconce in Polished Chrome

Part #KK628CH  |  Item #982338  |  Manufacturer Part #628CH

$ 49.95 EACH

Color/Finish:
Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  137
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Polished Brass/White/Brushed Nickel/Tuscan Gold/Antique Brass/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: CSA UL Listed Damp

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Globe

Bulb Type: Incandescent

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 5-1/2 in

Diameter: 48 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 4-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G25

Lighting Direction: Up/Down Lighting

Lighting Style: Utility

Material: Steel

Number Of Lights: 8

Style: Utilitarian

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 48 in