0 items

Kichler Lighting Lacey™ 60W 1-Light Candelabra Pendant Light

KK42384

Color Finish

Starting at $134.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lacey™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Glass Type
Satin Etched White
Height
10-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
1
Watts
60
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday