0 items

Kichler Lighting Lacey™ 60W 1-Light Candelabra Wall Sconce

KK45281

Color Finish

Starting at $110.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lacey™
Color Finish
Mission Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Satin Etched White
Height
10-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
1
Watts
60
Width
5 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday