0 items

Kichler Lighting Seaside 60W 1-Light Medium Base Incandescent Extension Wall Sconce

KK9021

Color Finish

Starting at $42.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Black/Brushed Nickel/Olde Brick/Tuscan Gold/White/Olde Bronze/Verdigris/Polished Brass/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Seaside
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Solid Brass
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday