0 items

Kichler Lighting Venetian Rain 60W 1-Light Outdoor Wall Sconce

KK49130

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Venetian Rain
Color Finish
Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Venetian Rain
Height
11-3/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
1
UL Listed
No
Watts
60
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday