0 items

Kichler Lighting Circolo™ 60W 1-Light T10 Clear Glass Sconce

KK6144

Color Finish

Starting at $114.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Circolo Collection
  • Height from center of wall opening is 5 in
  • Utilizes 1 60 W (max) bulb (not included)

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Circolo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Energy Star Compliant
No
Glass Type
Clear/Satin Etched
Height
10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
4-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday