Kichler Lighting Tournai 60W 120V 3-Light Candelabra Outdoor Post Mount

KK9558

Starting at $462.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Londonderry/Textured Black/
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tournai
Color Finish
Londonderry
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
27 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday