0 items

Kichler Lighting 60W 2-Light Medium Base Flush Mount

KK209

Color Finish

Starting at $25.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
White
Height
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday