0 items

Kichler Lighting Bellamy 60W 3-Light Bath Vanity Fixture

KK45163

Color Finish

Starting at $196.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bellamy
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
7-1/4 in
Energy Star Compliant
No
Height
7 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
3
Watts
60
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday