0 items

Kichler Lighting 60W 3-Light Bath Vanity Fixture

KK5003

Color Finish

Starting at $25.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Chrome/Tannery Bronze/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
Volts
120V
Watts
60
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday