Kichler Lighting

60W 3-Light Candelabra Incandescent Bath Light in Brushed Nickel

Part #KK6090NI  |  Manufacturer Part #6090NI

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Style: Globe

Bulb Type: Incandescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Glass Type: Satin Etched

Height: 4-1/2 in

Installation Type: Wall Mount

Length: 5 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16

Lighting Direction: Up/Down Lighting

Material: [Glass, Steel]

Number Of Lights: 3

UL Listed: Yes

Watts: 180

Width: 24 in