Kichler Lighting 60W 4-Light Medium Base Sconce

KK624

Color Finish

Starting at $22.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Chrome/Polished Brass/White/Brushed Nickel/Antique Brass/Tuscan Gold/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: CSA UL Listed Damp
  • Ships Via: UPS

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Energy Star Compliant
No
Height
4-1/2 in
Light Bulb Shape Code
G25
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Watts
240
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday