0 items

Kichler Lighting Grand Bank™ 60W 4 -Light Pendant

KK43185

Color Finish

Starting at $630.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Grand Bank™
Color Finish
Auburn Stained
Color Finish Category
Browns
Glass Type
Clear Seeded
Height
21-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
4
Watts
240
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday