0 items

Kichler Lighting Erzo 60W 8-Light Candelabra E-12 Incandescent Chandelier

KK43857

Color Finish

Starting at $578.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Erzo
Color Finish
Natural Brass
Color Finish Category
Brass Tones
ETL Listed
No
Energy Star Compliant
No
Height
9-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
8
UL Listed
No
Volts
120V
Watts
60
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday