0 items

Kichler Lighting Dover 60W 9-Light Candelabra Incandescent Chandelier

KK2031

Color Finish

Starting at $314.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
29 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
9
Watts
540
Width
32-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday