60W Candelabra Chandelier in Polished Nickel

You last purchased this on
 
Kichler Lighting

Downtown Deco 60W Candelabra Chandelier in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Downtown Deco 60W Candelabra Chandelier in Polished Nickel

  • Fast #
  • Part #KK43966PN
  • Item #7234846
  • Manufacturer Part #43966PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Polished Nickel/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Downtown Deco
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
24 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
32-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
No
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Soft, Contemporary
Material:
Steel
Number of Lights:
8
Number of Tiers:
2
Product Type:
Fan Accessory
Style:
Transitional
Type:
Chandelier
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
24 in