Kichler Lighting

60W Dimmable Power Supply

Part #KK6TD24V60BKT  |  Manufacturer Part #6TD24V60BKT

Watts

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Black/
  • Safety Rated: ETL_Damp

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Textured Black

Color Finish Category: Blacks

Diameter: 7-1/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 1-1/4 in

Indoor Outdoor: Indoor

Length: 4-1/2 in

Lighting Style: Utility

Material: Metal

Number Of Hours: 50000

Power Source: Battery

Product Type: Landscape Accent Lights

Style: Utilitarian

Type: KK6TD24V60BKT

UL Listed: Yes

Volts: 108/132V

Watts: 60

Width: 7-1/4 in