0 items

Kichler Lighting Waverly 60W Medium Bath Light

KK45747

Color Finish

Starting at $210.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Waverly
Color Finish
Natural Brass
Color Finish Category
Brass Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded Clear
Height
11-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
3
Volts
120V
Watts
100
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday