Kichler Lighting

60W S21 Incandescent Light Bulb with Medium Base

Part #KK4071CLR  |  Manufacturer Part #4071CLR

Watts:

60
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Clear/

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

Color Finish: Clear

Color Finish Category: Clear

Diameter: 2-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Indoor Outdoor: Outdoor

Length: 5 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: S21

Material: [Glass, Plastic]

Material Type: Polycarbonate

Type: Lighting Accessory

Volts: 120V

Watts: 60

Width: 2-1/2 in