Kichler Lighting 6.5W 1-Light Deck Light in Architectural Bronze

KK15165AZ

Manufacturer Part #: 15165AZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Verdigris/Architectural Bronze/
  • Safety Rated: CUL_12V

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Xenon
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Diameter
3-3/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
1-3/4 in
Indoor Outdoor
Outdoor
Length
2-19/100 in
Light Bulb Base Type
Wedge
Light Bulb Shape Code
T5
Lighting Style
Transitional
Material
Composite, Plastic, Resin
Material Type
Thermoplastic
Number Of Lights
1
Style
Transitional
Type
Fan Acessory
UL Listed
Yes
Volts
12V
Watts
6.5
Width
3-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday