30 in. 1-Light LED Cabinet Light in Nickel Textured
6U Series 30 in. 1-Light LED Cabinet Light in Nickel Textured
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Bronze Textured/Nickel Textured/Textured White/
- Safety Rated: ETL_Dry
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Integrated
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 1000
- Collection:
- 6U Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Textured
- Color Rendering Index:
- 93
- Color Temperature:
- 3000
- Control Type:
- Rocker Switch
- Diameter:
- 4-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- LED Light:
- Yes
- Length:
- 30 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 1000
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 2.5 lb
- Width:
- 4-1/4 in