0 items

Kichler Lighting 7-1/2 in. 1-Light Ceiling Light

KK43848LED27

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Polycarbonate Lens
Green
Energy Star, Yes
Height
1-1/4 in
Installation Type
Ceiling Mount, Flush Mount
Lighting Direction
Down Lighting
Lumens
1000
Material
Glass, Steel
Number Of Hours
40000
Number Of Lights
1
UL Listed
Yes
Volts
120V
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday