0 items

Kichler Lighting Cobson 7-1/2 in. 1-Light Pendant

KK42580

Color Finish

Starting at $198.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cobson
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
7-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday