9 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Tannery Bronze
9 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Tannery Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Black/Tannery Bronze/White/
- Safety Rated: CSAus_Wet
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED GLASS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Color Temperature:
- 2700
- Depth:
- 5-3/4 in
- Diameter:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 9-1/2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- GU24
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 13 W
- Width:
- 4-3/4 in