7-3/4 in. Modular Wire in Black
Modular Low V Xenon 7-3/4 in. Modular Wire in Black
Frequently Purchased Together
Product Details
- If front mount, use this wire module and interconnect cable. If mounting in back of cabinet design direct wire connect is best.
- Safety Rated: CSA UL Listed
- Wire module box for Kichler under cabinet light bars. Installs at the back of your cabinet where incoming 120V wire is available. Purchase connector cords in any length to bring power from the wire module box to light bars. This allows for a cleaner installation and eliminates the need to run large, unsightly armored cable along your cabinets where electrical codes require it.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Modular Low V Xenon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/4 in
- Diameter:
- 2-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- Length:
- 7-3/4 in
- Lighting Style:
- Utility
- Material:
- Metal
- Number of Lights:
- 1
- Product Type:
- Landscape Accent Lights
- Style:
- Utilitarian
- Type:
- Landscape Accent Lights
- Volts:
- 12V
- Weight:
- 0.2857 lb
- Width:
- 2-1/2 in