Kichler Lighting 7-3/4 in. Modular Wire

KK10570

Color/Finish

Starting at $19.50
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/White/
  • Safety Rated: CSA UL Listed
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Black
Color Finish Category
Blacks
Diameter
2-1/2 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
1 in
Indoor Outdoor
Indoor
Length
7-3/4 in
Lighting Style
Utility
Material
Metal
Style
Utilitarian
Type
Landscape Accent Lights
Volts
12V
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday