7-3/4 in. Wire Modular in White
Modular Low V Xenon 7-3/4 in. Wire Modular in White
Frequently Purchased Together
Product Details
- Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/White/
- Safety Rated: CSA UL Listed
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Modular Low V Xenon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- Length:
- 7 in
- Lighting Style:
- Utility
- Material:
- Metal
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- Type:
- Fan Acessory
- Volts:
- 12V
- Width:
- 2-3/4 in