Kichler Lighting

7 in. 0.81W 3-Light LED with Bracket in Grey

Part #KK15745GRY30  |  Manufacturer Part #15745GRY30

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Copper/Bronzed Brass/Textured Architectural Bronze/Gray/Sand/Textured White/
  • Safety Rated: ETL_Wet

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

Color Finish: Grey

Color Finish Category: Greys

Color Temperature: 3000

Diameter: 3 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 3/4 in

Indoor Outdoor: Outdoor

Installation Type: Under Cabinet

Length: 7 in

Material: Aluminum

Number Of Hours: 40000

Number Of Lights: 3

Type: Landscape LED

UL Listed: No

Volts: 120V

Watts: 0.81

Width: 3 in