Kichler Lighting 7 in. 0.81W 3-Light LED with Bracket in Sand

KK15745SD30

Color Finish

(Pricing is for Sand)

$98.51

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Copper/Bronzed Brass/Textured Architectural Bronze/Gray/Sand/Textured White/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
LED
Color Finish
Sand
Color Finish Category
Neutrals
Color Temperature
3000
Diameter
3 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Height
3/4 in
Indoor Outdoor
Outdoor
Installation Type
Under Cabinet
Length
7 in
Material
Aluminum
Number Of Hours
40000
Number Of Lights
3
Type
Landscape LED
UL Listed
No
Volts
120V
Watts
0.81
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday