0 items

Kichler Lighting 7 in. 2-Light Outdoor Flushmount Fixture

KK9886

Color Finish

Starting at $70.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Black/Tannery Bronze/Olde Bronze/
  • Additional Shade Information: CLEAR BEVELED
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Height
7 in
Number Of Lights
2
UL Listed
Yes
Watts
40
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday