0 items

Kichler Lighting 7 in. 20W 120V 2620K 1-Light Bi-Pin Xenon Modular Light

KK12211

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Color Temperature
2620
Height
1 in
Length
7 in
Lighting Style
Classic
Material
Stainless Steel, Steel
Number Of Hours
2500
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
20
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday