Kichler Lighting 7 in. 3000K Direct Wire Under-Cabinet LED Light

KK1206430

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Height
1 in
Length
7 in
Material
Steel
Number Of Hours
40000
Number Of Lights
1
Type
Cabinet Light
UL Listed
No
Volts
120V
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday